RW EDITION MULTITOOL WITH LEATHER POUCH
715.662024-1
- UNSPSC 27112142
Clearance
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Number of Pieces | 2 |
Open Length (mm) | 155 |
Closed Length (mm) | 100 |
Max. Width | 60 |
Folded Width (mm) | 40 |
Contents | Pointed pliers with side cutters, Serrated blade 440A, PH2 scredriver, Knife blade 440A, Can opener with sheath stripping tool, Wood saw with mm and in scale, Bottle opener, Double sided file |
715.662024 | RW EDITION MULTITOOL WITH LEATHER POUCH | qty 1 |
Review(s)
Product not yet rated.